Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Dbl Acting

  • Mfr # CDUJB10-10D

  • Zoro # G513366898


product price: $38.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDUJB10-10D
Zoro #
G513366898
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M3 x 0.5
Bore Diameter
10 mm
Stroke Length
10 mm
Rod Diameter
12 mm
Inlet Size
M3 x 0.5
Overall Width
13.5 mm
Overall Height
22 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Stainless Steel
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
For Fluid Type
Air
System of Measurement
Metric
Air Inlet Type
Metric Standard
Maximum Operating Temperature
158 Degrees F
Series
CUJ
Minimum Operating Pressure
14.5 MPa
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
13.5 mm
Rod Gender
Female
Body Material Finish
Anodized
Maximum Operating Pressure
101.5 MPa
Weight
0.02 kg
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 10 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.