Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Dbl Acting

  • Mfr # CDUJB10-20D

  • Zoro # G414547808


product price: $36.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDUJB10-20D
Zoro #
G414547808
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M3 x 0.5
Overall Height
22 mm
Bore Diameter
10 mm
Overall Width
13.5 mm
Inlet Size
M3 x 0.5
Stroke Length
20 mm
Rod Diameter
12 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Air Inlet Center to Center Distance
23.5 mm
Minimum Operating Pressure
14.5 MPa
Weight
0.03 kg
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Series
CUJ
Inlet Gender
Female
Body Material Finish
Anodized
Minimum Operating Temperature
14 Degrees F
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Air Inlet Type
Metric Standard
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
101.5 MPa
Maximum Operating Temperature
158 Degrees F
Rod Gender
Female
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 10 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.