Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Dbl Acting

  • Mfr # CDUJB10-20DM

  • Zoro # G813344701


product price: $37.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
10.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDUJB10-20DM
Zoro #
G813344701
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
10.5 mm
Rod Thread Size
M5 x 0.8
Bore Diameter
10 mm
Overall Height
22 mm
Rod Diameter
12 mm
Overall Width
13.5 mm
Inlet Size
M3 x 0.5
Stroke Length
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Minimum Operating Pressure
14.5 MPa
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
Metric Standard
Actuation Type
Air Extend, Air Retract
Weight
0.03 kg
Air Inlet Center to Center Distance
23.5 mm
Piston Material Finish
Chromate Coated
Series
CUJ
Maximum Operating Pressure
101.5 MPa
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Rod Gender
Male
System of Measurement
Metric
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 10 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.