Cyl, Free Mount, Dbl Acting
Mfr # CDUJB10-6D
Zoro # G313344621
product price: $38.79
/eaKey Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDUJB10-6D
Zoro #
G313344621
UPC #
-
Country of Origin
Japan
Dimensions
Rod Thread Size
M3 x 0.5
Overall Width
13.5 mm
Overall Height
22 mm
Bore Diameter
10 mm
Inlet Size
M3 x 0.5
Rod Diameter
12 mm
Stroke Length
6 mm
Description
Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 10 mm, Cushion Type None, Stroke Length 6 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.