Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Dbl Acting

  • Mfr # CDUJB16-10D

  • Zoro # G813345142


product price: $42.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDUJB16-10D
Zoro #
G813345142
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M4 x 0.7
Overall Width
21 mm
Stroke Length
10 mm
Inlet Size
M3 x 0.5
Overall Height
29.5 mm
Rod Diameter
8 mm
Bore Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
System of Measurement
Metric
Weight
0.02 kg
Maximum Operating Pressure
101.5 MPa
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
For Fluid Type
Air
Rod Gender
Female
Minimum Operating Temperature
14 Degrees F
Series
CUJ
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
14 mm
Air Inlet Type
Metric Standard
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
10.15 MPa
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.