Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Dbl Acting

  • Mfr # CDUJB6-10DM

  • Zoro # G414533818


product price: $35.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
6.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDUJB6-10DM
Zoro #
G414533818
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
6.5 mm
Rod Thread Size
M3 x 0.5
Overall Height
19 mm
Rod Diameter
9 mm
Overall Width
13 mm
Inlet Size
M3 x 0.5
Bore Diameter
6 mm
Stroke Length
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
None
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
101.5 MPa
Maximum Operating Temperature
158 Degrees F
Rod Gender
Male
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
Metric Standard
For Fluid Type
Air
Series
CUJ
Number of Rods
Single Rod
Air Inlet Center to Center Distance
13.5 mm
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Weight
0.02 kg
Body Material Finish
Anodized
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Minimum Operating Pressure
43.5 MPa
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 6 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.