Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Dbl Acting

  • Mfr # CUJB10-10D

  • Zoro # G513345190


product price: $32.49
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
7 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUJB10-10D
Zoro #
G513345190
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
7 mm
Rod Thread Size
M2 x 0.4
Overall Height
15 mm
Rod Diameter
6 mm
Inlet Size
M3 x 0.5
Stroke Length
10 mm
Bore Diameter
10 mm
Overall Width
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Material
Stainless Steel
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Series
CUJ
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
Metric Standard
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Anodized
Minimum Operating Pressure
14.5 MPa
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
101.5 MPa
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Rod Gender
Female
Weight
0.02 kg
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 10 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.