Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Dbl Acting

  • Mfr # CUJB10-20D

  • Zoro # G914533806


product price: $34.29
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
7 mm
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUJB10-20D
Zoro #
G914533806
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
7 mm
Rod Thread Size
M2 x 0.4
Inlet Size
M3 x 0.5
Stroke Length
20 mm
Bore Diameter
10 mm
Overall Width
10 mm
Overall Height
15 mm
Rod Diameter
6 mm

Details

Cylinder Action
Single Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Stainless Steel
Piston Material
Stainless Steel
Standards
RoHS Compliant
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
System of Measurement
Metric
Maximum Operating Pressure
101.5 MPa
Rod Gender
Female
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Weight
0.03 kg
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Body Material Finish
Anodized
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
158 Degrees F
Series
CUJ
Air Inlet Type
Metric Standard
Minimum Operating Pressure
14.5 MPa
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 10 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.