Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Non-Rotating

  • Mfr # CUK16-30D

  • Zoro # G013344495


product price: $51.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
11 mm
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUK16-30D
Zoro #
G013344495
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
11 mm
Rod Thread Size
M5 x 0.8
Rod Diameter
6 mm
Overall Height
20 mm
Bore Diameter
16 mm
Overall Width
32 mm
Inlet Size
M5
Stroke Length
30 mm

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Minimum Operating Temperature
50 Degrees F
Weight
0.09 kg
Body Material Finish
Anodized
Maximum Operating Pressure
101.5 MPa
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Minimum Operating Pressure
14.5 MPa
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Rod Rotation
Non-Rotating Rod
Series
CUK
Air Inlet Type
Metric Standard
Piston Rod Material Grade
304

Description

Air Cylinder, Body Material Aluminum, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Free, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.