Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Non-Rotating

  • Mfr # CUK32TF-15S

  • Zoro # G013344501


product price: $70.19
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
19.5 mm
Magnetic Piston
Non-Magnetic Piston
Rod Thread Size
M10 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUK32TF-15S
Zoro #
G013344501
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
19.5 mm
Rod Thread Size
M10 x 1.25
Stroke Length
15 mm
Overall Width
62 mm
Bore Diameter
32 mm
Rod Diameter
12 mm
Inlet Size
1/8 in
Overall Height
40 mm

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Body Material
Aluminum
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
End Cap Material
Aluminum
Spring Retraction Force
7.64 lb
Piston Material
Aluminum
Body Material Finish
Anodized
Air Inlet Type
G
Minimum Operating Temperature
50 Degrees F
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
101.5 MPa
Lead Wire Type
No Lead Wire
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Weight
0.38 kg
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Rod Rotation
Non-Rotating Rod
Rod Gender
Male
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Series
CUK
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
11.6 MPa
Piston Rod Material Grade
304

Description

Air Cylinder, Body Material Aluminum, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Free, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force 7.64 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Tie Rod Material Not Applicable, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.