Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Free Mount, Sgl Acting

  • Mfr # CDUJB10-6S

  • Zoro # G313345079


product price: $36.79
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDUJB10-6S
Zoro #
G313345079
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M3 x 0.5
Inlet Size
M3 x 0.5
Overall Width
13.5 mm
Rod Diameter
12 mm
Overall Height
22 mm
Stroke Length
6 mm
Bore Diameter
10 mm

Details

Cylinder Action
Single Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Spring Retraction Force
1.52 lb
Cushion Type
None
Air Inlet Type
Metric Standard
Rod Rotation
Rotating Rod
Maximum Operating Pressure
101.5 MPa
Minimum Operating Pressure
14.5 MPa
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Cylinder Repair
Non-Repairable
Rod Gender
Female
Weight
0.02 kg
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
9.5 mm
Number of Rods
Single Rod
Series
CUJ
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Anodized
For Fluid Type
Air
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 10 mm, Cushion Type None, Stroke Length 6 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force 1.52 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.