Zoro Homepage

CYL, MINI

  • Mfr # CJ1B4-20U4

  • Zoro # G314533819


product price: $16.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Brass
Rod Thread Length
6 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ1B4-20U4
Zoro #
G314533819
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
6 mm
Rod Thread Size
M2 x 0.4
Stroke Length
20 mm
Inlet Size
4 mm
Bore Diameter
4 mm
Body Diameter
8 mm
Rod Diameter
2 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Brass
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Stainless Steel
Piston Material
Stainless Steel
Maximum Operating Pressure
101.5 MPa
Body Material Finish
Nickel Plated
Inlet Gender
Female
System of Measurement
Metric
Minimum Operating Pressure
29 MPa
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
158 Degrees F
Series
CJ1
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
For Fluid Type
Air
Air Inlet Type
Tubing
Weight
13.2 g
Number of Rods
Single Rod
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Brass, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 4 mm, Air Inlet Type Tubing, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Nickel Plated, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.