Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Pin, Auto Sw Capable

  • Mfr # NCDJPB10-037D

  • Zoro # G213344905


product price: $46.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDJPB10-037D
Zoro #
G213344905
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
#10-32 UNF
Overall Width
9/16 in
Bore Diameter
3/8 in
Inlet Size
#10-32
Overall Height
13/16 in
Rod Diameter
3/16 in
Stroke Length
3/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
None
Lead Wire Type
No Lead Wire
Minimum Operating Pressure
8.8 psi
Maximum Operating Pressure
100 psi
Air Inlet Center to Center Distance
55/64 in
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
Rod Gender
Male
Minimum Operating Temperature
40 Degrees F
Air Inlet Type
UNF
Mounting Orientation
Horizontal, Vertical
Series
NCJP
Cylinder Repair
Non-Repairable
Body Material Grade
316
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 3/8 in, Cushion Type None, Stroke Length 3/8 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Tie Rod Material Not Applicable, Body Material Grade 316, Overall Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.