Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyl, Pin, Auto Sw Capable

  • Mfr # NCDJPB15-037D

  • Zoro # G113344869


product price: $48.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDJPB15-037D
Zoro #
G113344869
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
#10-32 UNF
Stroke Length
3/8 in
Overall Width
3/4 in
Inlet Size
#10-32
Bore Diameter
5/8 in
Rod Diameter
1/4 in
Overall Height
1 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Series
NCJP
Minimum Operating Temperature
40 Degrees F
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
55/64 in
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Rod Gender
Male
Maximum Operating Temperature
140 Degrees F
Body Material Grade
316
Air Inlet Type
UNF
Lead Wire Type
No Lead Wire
Maximum Operating Pressure
100 psi
Inlet Gender
Female

Description

Compact Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 5/8 in, Cushion Type None, Stroke Length 3/8 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Tie Rod Material Not Applicable, Body Material Grade 316, Overall Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.