Zoro Homepage

Cyl, Pin, Auto Sw Capable

  • Mfr # NCDJPB6-050D

  • Zoro # G714534188


product price: $39.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDJPB6-050D
Zoro #
G714534188
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
#5-40 UNC
Rod Diameter
1/8 in
Inlet Size
#10-32
Overall Height
5/8 in
Stroke Length
1/2 in
Bore Diameter
1/4 in
Overall Width
9/16 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Stainless Steel
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
20 psi
Air Inlet Type
UNF
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Air Inlet Center to Center Distance
1 1/64 in
Maximum Operating Pressure
100 psi
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
Inlet Gender
Female
Rod Rotation
Rotating Rod
Body Material Grade
316
Series
NCJP
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Rod Gender
Male

Description

Compact Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Tie Rod Material Not Applicable, Body Material Grade 316, Overall Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.