Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL, PIN

  • Mfr # CJ1B4-15SU4

  • Zoro # G013344525


product price: $13.99
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Brass
Rod Thread Length
6 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ1B4-15SU4
Zoro #
G013344525
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
6 mm
Rod Thread Size
M2 x 0.4
Bore Diameter
4 mm
Stroke Length
15 mm
Rod Diameter
2 mm
Body Diameter
5 mm
Inlet Size
4 mm

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Body Material
Brass
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Spring Retraction Force
0.68 lb
Cushion Type
None
Piston Rod Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Series
CJ1
Air Inlet Type
Tubing
Weight
0.01 kg
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
101.5 MPa
Inlet Gender
Female
Number of Rods
Single Rod
Actuation Type
Air Extend, Spring Retract
Lead Wire Type
No Lead Wire
Maximum Operating Temperature
158 Degrees F
Body Material Finish
Nickel Plated
Minimum Operating Pressure
43.5 MPa
Rod Gender
Male
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Brass, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size 4 mm, Air Inlet Type Tubing, Spring Retraction Force 0.68 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Nickel Plated, Mounting Location Front, Tie Rod Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.