Zoro Homepage

CYL, SLIDE TABLE

  • Mfr # MXQ20-50

  • Zoro # G215377840


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
101 psi
System of Measurement
Metric
Series
MXQ
Minimum Operating Temperature
14 Degrees F
Cylinder Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ20-50
Zoro #
G215377840
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
20 mm
Size
20

Details

Item
Air Slide Table
Maximum Operating Pressure
101 psi
System of Measurement
Metric
Series
MXQ
Minimum Operating Temperature
14 Degrees F
Maximum Stroke
50 mm
Accuracy
+/-0.05 mm
Adjuster Included
Adjustor Not Included
Maximum Payload
6 kg
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi

Description

Air Slide Table, Maximum Stroke 50 mm, Cylinder Bore Diameter 20 mm, Maximum Payload 6 kg, Series MXQ, Size 20, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy +/-0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.