CYL, SLIDE TABLE
Mfr # MXQ25-50
Zoro # G315377894
product price: $720.99
/ea
Free Shipping & Returns
Key Features
Size
25
Maximum Payload
9 kg
Maximum Operating Temperature
140 Degrees F
Series
MXQ
Adjuster Included
Adjustor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXQ25-50
Zoro #
G315377894
UPC #
-
Country of Origin
Japan
Dimensions
Size
25
Cylinder Bore Diameter
25 mm
Details
Item
Air Slide Table
Maximum Payload
9 kg
Maximum Operating Temperature
140 Degrees F
Series
MXQ
Adjuster Included
Adjustor Not Included
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
21.76 psi
Accuracy
+/-0.05 mm
Maximum Stroke
50 mm
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Description
Air Slide Table, Maximum Stroke 50 mm, Cylinder Bore Diameter 25 mm, Maximum Payload 9 kg, Series MXQ, Size 25, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy +/-0.05 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.