Zoro Homepage

CYL, SLIDE TABLE

  • Mfr # MXQ6-10

  • Zoro # G014534536


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Size
6
Cylinder Bore Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ6-10
Zoro #
G014534536
UPC #
-
Country of Origin
Japan

Dimensions

Size
6
Cylinder Bore Diameter
6 mm

Details

Item
Slide Table
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
System of Measurement
Metric
Maximum Stroke
10 mm
Minimum Operating Pressure
21.76 psi
Series
MXQ
Adjuster Included
Adjustor Not Included
Accuracy
+/-0.05 mm
Maximum Payload
0.6 kg

Description

Slide Table, Maximum Stroke 10 mm, Cylinder Bore Diameter 6 mm, Maximum Payload 0.6 kg, Series MXQ, Size 6, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy +/-0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.