Zoro Homepage

CYL, SLIDE TABLE

  • Mfr # MXQ8-20

  • Zoro # G414534495


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Series
MXQ
Maximum Stroke
20 mm
Cylinder Bore Diameter
8 mm
Minimum Operating Pressure
21.76 psi
Accuracy
+/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ8-20
Zoro #
G414534495
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
8 mm
Size
8

Details

Item
Slide Table
Series
MXQ
Maximum Stroke
20 mm
Minimum Operating Pressure
21.76 psi
Accuracy
+/-0.05 mm
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Adjuster Included
Adjustor Not Included
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101 psi
Maximum Payload
1 kg

Description

Slide Table, Maximum Stroke 20 mm, Cylinder Bore Diameter 8 mm, Maximum Payload 1 kg, Series MXQ, Size 8, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy +/-0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.