CYLINDER, AIR
Mfr # CDM2B20-75Z
Zoro # G014534901
product price: $50.79
/eaKey Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDM2B20-75Z
Zoro #
G014534901
UPC #
-
Country of Origin
Viet Nam
Dimensions
Rod Thread Size
M8 x 1.25
Rod Diameter
8 mm
Overall Width
24 mm
Overall Height
24 mm
Stroke Length
75 mm
Inlet Size
1/8 in
Bore Diameter
20 mm
Description
Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.