Zoro Homepage

CYLINDER, AIR

  • Mfr # CDM2B32-150Z1

  • Zoro # G713344160


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM2B32-150Z1
Zoro #
G713344160
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Inlet Size
1/8 in
Rod Diameter
12 mm
Bore Diameter
32 mm
Stroke Length
150 mm
Overall Height
34.5 mm
Overall Width
34.5 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Body Material Grade
316
Rod Rotation
Rotating Rod
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
14 Degrees F
End Cap Material Finish
Anodized
Weight
0.28 kg
Actuation Type
Air Extend, Air Retract
Air Inlet Center to Center Distance
198 mm
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Air Inlet Type
Rc
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Series
CM2-Z1
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.