Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # CDM2B40-50Z1

  • Zoro # G513344193


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
24 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM2B40-50Z1
Zoro #
G513344193
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
24 mm
Rod Thread Size
M14 x 1.5
Overall Width
42.5 mm
Inlet Size
1/8 in
Overall Height
42.5 mm
Rod Diameter
14 mm
Stroke Length
50 mm
Bore Diameter
40 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Standards
RoHS Compliant
Air Inlet Type
Rc
Inlet Gender
Female
Body Material Grade
316
End Cap Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
158 Degrees F
Rod Gender
Male
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
Cylinder Repair
Non-Repairable
Weight
0.56 kg
Air Inlet Center to Center Distance
116 mm
Series
CM2-Z1
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.