Zoro Homepage

CYLINDER, AIR

  • Mfr # CDM2E32-75AZ1

  • Zoro # G913344250


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM2E32-75AZ1
Zoro #
G913344250
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Stroke Length
75 mm
Overall Height
34.5 mm
Inlet Size
1/8 in
Rod Diameter
12 mm
Overall Width
34.5 mm
Bore Diameter
32 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Air Cushion
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Air Inlet Center to Center Distance
123 mm
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
145 MPa
Lead Wire Type
No Lead Wire
Weight
0.28 kg
Minimum Operating Pressure
7.25 MPa
Cylinder Repair
Non-Repairable
Series
CM2-Z1
Rod Gender
Male
Rod Rotation
Rotating Rod
Air Inlet Type
Rc
System of Measurement
Metric
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Finish
Chrome Plated
Body Material Grade
316
End Cap Material Finish
Anodized

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.