Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # MXH10-25Z

  • Zoro # G115709772


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
158 Degrees F
Maximum Stroke
25 mm
Size
10
Accuracy
0.05 mm
Cylinder Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH10-25Z
Zoro #
G115709772
UPC #
-
Country of Origin
Japan

Dimensions

Size
10
Cylinder Bore Diameter
10 mm

Details

Maximum Operating Temperature
158 Degrees F
Maximum Stroke
25 mm
Accuracy
0.05 mm
Item
Air Slide Table
Minimum Operating Pressure
8.7 psi
Maximum Payload
5 kg
Series
MXH
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric

Description

Air Slide Table, Maximum Stroke 25 mm, Cylinder Bore Diameter 10 mm, Maximum Payload 5 kg, Series MXH, Size 10, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.