CYLINDER, AIR
Mfr # MXH10-50Z
Zoro # G114534320
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Pressure
8.7 psi
Accuracy
0.1 mm
Maximum Stroke
50 mm
Cylinder Bore Diameter
10 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXH10-50Z
Zoro #
G114534320
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
10 mm
Size
10
Details
Item
Linear Air Cylinder
Minimum Operating Pressure
8.7 psi
Accuracy
0.1 mm
Maximum Stroke
50 mm
System of Measurement
Metric
Series
MXH
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
Maximum Payload
5 kg
Description
Linear Air Cylinder, Maximum Stroke 50 mm, Cylinder Bore Diameter 10 mm, Maximum Payload 5 kg, Series MXH, Size 10, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.1 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.