Zoro Homepage

CYLINDER, AIR

  • Mfr # MXH10-60Z

  • Zoro # G014534307


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Maximum Stroke
60 mm
Minimum Operating Pressure
8.7 psi
Cylinder Bore Diameter
10 mm
Accuracy
0.1 mm
Series
MXH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH10-60Z
Zoro #
G014534307
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
10 mm
Size
10

Details

Item
Linear Air Cylinder
Maximum Stroke
60 mm
Minimum Operating Pressure
8.7 psi
Accuracy
0.1 mm
Series
MXH
Maximum Operating Pressure
101 psi
System of Measurement
Metric
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Payload
5 kg

Description

Linear Air Cylinder, Maximum Stroke 60 mm, Cylinder Bore Diameter 10 mm, Maximum Payload 5 kg, Series MXH, Size 10, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.1 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.