Zoro Homepage

CYLINDER, AIR

  • Mfr # MXH16-25Z

  • Zoro # G514534463


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Cylinder Bore Diameter
16 mm
Maximum Stroke
25 mm
Size
16
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH16-25Z
Zoro #
G514534463
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
16 mm
Size
16

Details

Item
Linear Air Cylinder
Maximum Stroke
25 mm
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
8.7 psi
Series
MXH
Accuracy
0.05 mm
System of Measurement
Metric
Maximum Payload
10 kg

Description

Linear Air Cylinder, Maximum Stroke 25 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 10 kg, Series MXH, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.