Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # MXH16-30Z

  • Zoro # G314534441


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.05 mm
Maximum Operating Temperature
158 Degrees F
Series
MXH
Size
16
Cylinder Bore Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXH16-30Z
Zoro #
G314534441
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm

Details

Item
Linear Air Cylinder
Accuracy
0.05 mm
Maximum Operating Temperature
158 Degrees F
Series
MXH
Maximum Operating Pressure
101 psi
Maximum Stroke
30 mm
System of Measurement
Metric
Minimum Operating Pressure
8.7 psi
Minimum Operating Temperature
14 Degrees F
Maximum Payload
10 kg

Description

Linear Air Cylinder, Maximum Stroke 30 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 10 kg, Series MXH, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.