Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # MXH20-40Z

  • Zoro # G814534507


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
158 Degrees F
Cylinder Bore Diameter
20 mm
Size
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH20-40Z
Zoro #
G814534507
UPC #
-
Country of Origin
Japan

Dimensions

Cylinder Bore Diameter
20 mm
Size
20

Details

Item
Linear Air Cylinder
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Accuracy
0.1 mm
Series
MXH
Minimum Operating Pressure
8.7 psi
Maximum Stroke
40 mm
Maximum Payload
20 kg

Description

Linear Air Cylinder, Maximum Stroke 40 mm, Cylinder Bore Diameter 20 mm, Maximum Payload 20 kg, Series MXH, Size 20, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.1 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.