Zoro Homepage

CYLINDER, AIR

  • Mfr # MXH20-50Z

  • Zoro # G514534395


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
158 Degrees F
Size
20
Maximum Stroke
50 mm
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH20-50Z
Zoro #
G514534395
UPC #
-
Country of Origin
Japan

Dimensions

Size
20
Cylinder Bore Diameter
20 mm

Details

Item
Linear Air Cylinder
Maximum Operating Temperature
158 Degrees F
Maximum Stroke
50 mm
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Series
MXH
Minimum Operating Pressure
8.7 psi
Accuracy
0.1 mm
Maximum Payload
20 kg

Description

Linear Air Cylinder, Maximum Stroke 50 mm, Cylinder Bore Diameter 20 mm, Maximum Payload 20 kg, Series MXH, Size 20, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.1 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.