Zoro Homepage

CYLINDER, AIR

  • Mfr # MXH6-10Z

  • Zoro # G915699747


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Minimum Operating Pressure
8.7 psi
Maximum Stroke
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH6-10Z
Zoro #
G915699747
UPC #
-
Country of Origin
Japan

Dimensions

Size
6
Cylinder Bore Diameter
6 mm

Details

Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Item
Air Slide Table
Minimum Operating Pressure
8.7 psi
Maximum Stroke
10 mm
Series
MXH
Minimum Operating Temperature
14 Degrees F
Maximum Payload
2 kg
Accuracy
0.05 mm

Description

Air Slide Table, Maximum Stroke 10 mm, Cylinder Bore Diameter 6 mm, Maximum Payload 2 kg, Series MXH, Size 6, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.