Zoro Homepage

CYLINDER, AIR

  • Mfr # MXH6-15Z

  • Zoro # G315377924


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Pressure
8.7 psi
Maximum Payload
2 kg
Size
6
Minimum Operating Temperature
14 Degrees F
Cylinder Bore Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH6-15Z
Zoro #
G315377924
UPC #
-
Country of Origin
Japan

Dimensions

Size
6
Cylinder Bore Diameter
6 mm

Details

Item
Air Slide Table
Minimum Operating Pressure
8.7 psi
Maximum Payload
2 kg
Minimum Operating Temperature
14 Degrees F
Maximum Stroke
15 mm
Accuracy
0.05 mm
System of Measurement
Metric
Series
MXH
Maximum Operating Temperature
158 Degrees F
Maximum Operating Pressure
101 psi

Description

Air Slide Table, Maximum Stroke 15 mm, Cylinder Bore Diameter 6 mm, Maximum Payload 2 kg, Series MXH, Size 6, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.