Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # MXH6-25Z

  • Zoro # G114534368


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Maximum Stroke
25 mm
Minimum Operating Temperature
14 Degrees F
Size
6
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXH6-25Z
Zoro #
G114534368
UPC #
-
Country of Origin
Japan

Dimensions

Size
6
Cylinder Bore Diameter
6 mm

Details

Item
Linear Air Cylinder
Maximum Stroke
25 mm
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Series
MXH
Accuracy
0.05 mm
Minimum Operating Pressure
8.7 psi
Maximum Payload
2 kg

Description

Linear Air Cylinder, Maximum Stroke 25 mm, Cylinder Bore Diameter 6 mm, Maximum Payload 2 kg, Series MXH, Size 6, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 8.7 psi, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy 0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.