Zoro Homepage

CYLINDER, AIR

  • Mfr # MXW16-150

  • Zoro # G514534616


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Size
16
Series
MXW
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXW16-150
Zoro #
G514534616
UPC #
-
Country of Origin
Japan

Dimensions

Size
16
Cylinder Bore Diameter
16 mm

Details

Item
Linear Air Cylinder
System of Measurement
Metric
Series
MXW
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
21.76 psi
Minimum Operating Temperature
14 Degrees F
Port Type
RC
Maximum Operating Pressure
101 psi
Maximum Stroke
150 mm
Maximum Payload
7 kg

Description

Linear Air Cylinder, Maximum Stroke 150 mm, Cylinder Bore Diameter 16 mm, Maximum Payload 7 kg, Series MXW, Size 16, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.