CYLINDER, AIR
Mfr # MXW8-150B
Zoro # G114534702
product price: $1,264.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
140 Degrees F
Size
8
Port Type
RC
Minimum Operating Pressure
21.76 psi
Series
MXW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXW8-150B
Zoro #
G114534702
UPC #
-
Country of Origin
Japan
Dimensions
Size
8
Cylinder Bore Diameter
8 mm
Details
Item
Linear Air Cylinder
Maximum Operating Temperature
140 Degrees F
Port Type
RC
Minimum Operating Pressure
21.76 psi
Series
MXW
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
Maximum Stroke
150 mm
Maximum Payload
1.8 kg
System of Measurement
Metric
Description
Linear Air Cylinder, Maximum Stroke 150 mm, Cylinder Bore Diameter 8 mm, Maximum Payload 1.8 kg, Series MXW, Size 8, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.