Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # NCDJ2D16-100-B

  • Zoro # G714534225


product price: $28.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Rod Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDJ2D16-100-B
Zoro #
G714534225
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
3/8"-24
Stroke Length
1 in
Inlet Size
#10-32
Bore Diameter
5/8 in
Body Diameter
11/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Body Material Grade
316
Rod Rotation
Rotating Rod
Series
NCJ2
Air Inlet Type
UNF
System of Measurement
Inch
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Double Clevis, Bore Diameter 5/8 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Body Diameter 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.