Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # NCJ2B10-500

  • Zoro # G113366960


product price: $28.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
19/32 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJ2B10-500
Zoro #
G113366960
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
19/32 in
Rod Thread Size
#6-40 UNF
Rod Diameter
9/16 in
Body Diameter
9/16 in
Bore Diameter
3/8 in
Stroke Length
5 in
Inlet Size
#10-32

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Air Inlet Center to Center Distance
1 19/64 in
Minimum Operating Pressure
8.5 psi
System of Measurement
Inch
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Number of Rods
Single Rod
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
UNF
Lead Wire Type
No Lead Wire
Includes
Clevis Pin
Series
NCJ2
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
158 Degrees F
Body Material Grade
316
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3/8 in, Cushion Type Rubber Cushion, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.