Zoro Homepage

CYLINDER, AIR

  • Mfr # NCJ2B16-100R

  • Zoro # G413344224


product price: $21.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
19/32 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJ2B16-100R
Zoro #
G413344224
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
19/32 in
Rod Thread Size
#10-32 UNF
Bore Diameter
5/8 in
Body Diameter
13/16 in
Inlet Size
#10-32
Stroke Length
1 in
Rod Diameter
13/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Body Material Grade
316
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
8.5 psi
Includes
Clevis Pin
Rod Gender
Male
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Air Inlet Center to Center Distance
1 11/32 in
Lead Wire Type
No Lead Wire
Series
NCJ2
Air Inlet Type
UNF
Number of Rods
Single Rod
For Fluid Type
Air
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
System of Measurement
Inch

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 5/8 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.