Zoro Homepage

CYLINDER, AIR

  • Mfr # NCJ2B6-100SR

  • Zoro # G314534168


product price: $16.19
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
19/32 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJ2B6-100SR
Zoro #
G314534168
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
19/32 in
Rod Thread Size
#5-40 UNC
Inlet Size
#10-32
Stroke Length
1 in
Bore Diameter
1/4 in
Body Diameter
9/16 in
Rod Diameter
9/16 in

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Spring Retraction Force
0.84 lb
Cylinder Repair
Non-Repairable
Series
NCJ2
Actuation Type
Air Extend, Spring Retract
Minimum Operating Pressure
17 psi
Air Inlet Type
UNF
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
158 Degrees F
Lead Wire Type
No Lead Wire
Includes
Clevis Pin
System of Measurement
Inch
For Fluid Type
Air
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Number of Rods
Single Rod
Inlet Gender
Female

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1/4 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 0.84 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.