Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYLINDER, AIR

  • Mfr # NCJ2KB16-050R

  • Zoro # G614534158


product price: $25.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
19/32 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJ2KB16-050R
Zoro #
G614534158
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
19/32 in
Rod Thread Size
#10-32 UNF
Stroke Length
1/2 in
Inlet Size
#10-32
Bore Diameter
5/8 in
Body Diameter
13/16 in
Rod Diameter
13/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Body Material Grade
316
For Fluid Type
Air
System of Measurement
Inch
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
160 Degrees F
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Series
NCJ2
Air Inlet Center to Center Distance
1 11/32 in
Air Inlet Type
UNF
Minimum Operating Pressure
8.5 psi
Rod Rotation
Non-Rotating Rod
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
100 psi
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 5/8 in, Cushion Type Rubber Cushion, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 316, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.