Cylinder, Air Slide Table
Mfr # MXQ12B-75Z
Zoro # G514534470
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Pressure
21.76 psi
Adjuster Included
Adjustor Not Included
Minimum Operating Temperature
14 Degrees F
Cylinder Bore Diameter
12 mm
Series
MXQ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXQ12B-75Z
Zoro #
G514534470
UPC #
-
Country of Origin
Japan
Dimensions
Cylinder Bore Diameter
12 mm
Size
12
Details
Item
Air Slide Table
Minimum Operating Pressure
21.76 psi
Adjuster Included
Adjustor Not Included
Minimum Operating Temperature
14 Degrees F
Series
MXQ
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101 psi
Maximum Stroke
75 mm
Accuracy
+/-0.05 mm
System of Measurement
Metric
Maximum Payload
2 kg
Description
Air Slide Table, Maximum Stroke 75 mm, Cylinder Bore Diameter 12 mm, Maximum Payload 2 kg, Series MXQ, Size 12, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy +/-0.05 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.