Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Air Slide Table

  • Mfr # MXQ25A-30Z

  • Zoro # G614534523


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
140 Degrees F
Accuracy
+/-0.05 mm
Size
25
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
21.76 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ25A-30Z
Zoro #
G614534523
UPC #
-
Country of Origin
Japan

Dimensions

Size
25
Cylinder Bore Diameter
25 mm

Details

Item
Air Slide Table
Maximum Operating Temperature
140 Degrees F
Accuracy
+/-0.05 mm
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
21.76 psi
Maximum Stroke
30 mm
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Series
MXQ
Adjuster Included
Adjustor Not Included
Maximum Payload
9 kg

Description

Air Slide Table, Maximum Stroke 30 mm, Cylinder Bore Diameter 25 mm, Maximum Payload 9 kg, Series MXQ, Size 25, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 21.76 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy +/-0.05 mm, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.