Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Compact

  • Mfr # CDQSB12-10D

  • Zoro # G814534903


product price: $35.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M3 x 0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQSB12-10D
Zoro #
G814534903
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M3 x 0.5
Inlet Size
M5 x 0.8
Stroke Length
10 mm
Rod Diameter
6 mm
Bore Diameter
12 mm
Overall Width
25 mm
Overall Height
25 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Maximum Operating Pressure
145 MPa
Rod Gender
Female
Minimum Operating Pressure
10.15 MPa
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
Weight
0.04 kg
For Fluid Type
Air
System of Measurement
Metric
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
Air Inlet Center to Center Distance
14.5 mm
Air Inlet Type
Metric Standard
Maximum Operating Temperature
158 Degrees F
Number of Rods
Single Rod
Series
CQS
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.