Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, Compact

  • Mfr # CDQSB20-50D

  • Zoro # G914534889


product price: $56.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQSB20-50D
Zoro #
G914534889
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M5 x 0.8
Bore Diameter
20 mm
Stroke Length
50 mm
Overall Height
36 mm
Rod Diameter
10 mm
Inlet Size
M5 x 0.8
Overall Width
36 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Rod Rotation
Rotating Rod
Series
CQS
Rod Gender
Female
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Air Inlet Center to Center Distance
56 mm
Actuation Type
Air Extend, Air Retract
Weight
0.21 kg
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
Metric Standard
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Minimum Operating Pressure
7.25 MPa
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Number of Rods
Single Rod
Inlet Gender
Female
Maximum Operating Temperature
158 Degrees F
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.