Zoro Homepage

Cylinder, Compact, ISO

  • Mfr # C55B50-25

  • Zoro # G313344195


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55B50-25
Zoro #
G313344195
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M12 x 1.25
Inlet Size
1/8 in
Bore Diameter
50 mm
Overall Height
64 mm
Overall Width
64 mm
Rod Diameter
20 mm
Stroke Length
25 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Standards
ISO 21287, ISO 6431, RoHS Compliant
Piston Material
Aluminum
Body Material Finish
Anodized
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Rod Gender
Female
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Air Inlet Type
G
Minimum Operating Pressure
7.25 MPa
Air Inlet Center to Center Distance
46 mm
Rod Rotation
Rotating Rod
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Series
C55
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Weight
0.64 kg
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Through Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.