Zoro Homepage

Cylinder, ISO, Dbl Acting

  • Mfr # C85N10-25

  • Zoro # G114534795


product price: $28.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85N10-25
Zoro #
G114534795
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M4 x 0.7
Bore Diameter
10 mm
Stroke Length
25 mm
Inlet Size
M5 x 0.8
Body Diameter
12 mm
Rod Diameter
4 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Piston Material
Brass
Cushion Type
Rubber Cushion
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
59 mm
Actuation Type
Air Extend, Air Retract
Weight
0.04 kg
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Body Material Finish
Anodized
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Body Material Grade
316
Series
C85
For Fluid Type
Air
Minimum Operating Temperature
-4 Degrees F
Inlet Gender
Female
Air Inlet Type
Metric Standard
Maximum Operating Temperature
176 Degrees F
Minimum Operating Pressure
11.6 MPa
Rod Gender
Male
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.