Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # C85N16-50

  • Zoro # G213366990


product price: $34.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85N16-50
Zoro #
G213366990
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M6 x 1
Bore Diameter
16 mm
Inlet Size
M5 x 0.8
Body Diameter
16 mm
Rod Diameter
6 mm
Stroke Length
50 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Piston Material
Brass
System of Measurement
Metric
Weight
0.09 kg
Minimum Operating Temperature
-4 Degrees F
Rod Gender
Male
Inlet Gender
Female
Air Inlet Type
Metric Standard
Body Material Finish
Anodized
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Series
C85
Maximum Operating Temperature
176 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Center to Center Distance
92 mm
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Minimum Operating Pressure
7.25 MPa
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.