Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # C85N20-50

  • Zoro # G513344995


product price: $40.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85N20-50
Zoro #
G513344995
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M8 x 1.25
Stroke Length
50 mm
Rod Diameter
8 mm
Body Diameter
22 mm
Inlet Size
1/8 in
Bore Diameter
20 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Body Material Finish
Anodized
Series
C85
Rod Gender
Male
Air Inlet Center to Center Distance
96 mm
Number of Rods
Single Rod
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Finish
Chrome Plated
Body Material Grade
316
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Piston Rod Material Grade
C45
Air Inlet Type
G
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Minimum Operating Temperature
-4 Degrees F
Cylinder Repair
Non-Repairable
Weight
0.18 kg
System of Measurement
Metric
Piston Material Finish
Chromate Coated

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.