Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, ISO, Dbl Acting

  • Mfr # C85N25-80

  • Zoro # G513345046


product price: $55.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85N25-80
Zoro #
G513345046
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rod Thread Size
M10 x 1.25
Inlet Size
1/8 in
Rod Diameter
10 mm
Stroke Length
80 mm
Body Diameter
22 mm
Bore Diameter
25 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Piston Rod Material Grade
C45
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Weight
0.24 kg
Body Material Grade
316
Air Inlet Type
G
Rod Gender
Male
Series
C85
Minimum Operating Temperature
-4 Degrees F
Number of Rods
Single Rod
Air Inlet Center to Center Distance
129 mm
Piston Material Finish
Chromate Coated
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 80 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.